
Solar Security Light Twin Spotlight
Mfr # SSL-307-1
Zoro # G414851516
product price: $46.15
/eaKey Features
Wattage Equivalency
12 W
Finish
Matte
Color
Black
Color Temp.
Cool White (6000K)
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSL-307-1
Zoro #
G414851516
UPC #
-
Country of Origin
China
Dimensions
Size
7.83 x 8.86 x 6.62
Details
Wattage Equivalency
12 W
Finish
Matte
Item
Solar Security Light
Color
Black
Color Temp.
Cool White (6000K)
Material
ABS
Lumens
135
Dusk-to-Dawn Sensor
Yes
Description
Techko Solar Security Light, Twin Light provides multiple lighting options; from a constant brightness to motion triggered lighting modes for users to choose from. Featuring an adjustable solar panel with the capability to detach from the panel and mount at an optimal sunlight location. This unit comes with an IP65 waterproof rating allowing the unit to remain functional outside in most climates.
- • Lights up to 12+ hours on a full charge
- • Detachable solar panel
- • Energy saving
- • Eco-friendly
- • Automatically charges and turns on at dusk and off at dawn
- • Easy to install on the wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.