
Solar Sphere Pillar Light with Remote , 2PK
Mfr # SHL-910-1 (2-pack)
Zoro # G514851546
product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
Key Features
Size
11.42 x 11.42 x 16
Lumens
130
Wattage Equivalency
11 W
Color
Frosted White, Chrome
Material of Construction
Metal, ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHL-910-1 (2-pack)
Zoro #
G514851546
UPC #
-
Country of Origin
China
Dimensions
Size
11.42 x 11.42 x 16
Details
Item
Solar Post Light
Lumens
130
Wattage Equivalency
11 W
Color
Frosted White, Chrome
Material of Construction
Metal, ABS
Color Temp.
Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Description
Elevate your gates, fences, yard or lawn with the Techko sphere post lights. These solar-powered lights provide a modern design for and makes it perfect for mounting in your outdoor landscape. The unit comes with a wireless remote to select lighting & timer options. Once its fully charged it will automatically turn on at dusk and off at dawn, its self-sustainable to last up to 12 hours on a full charge. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.
- • Stays on ALL night: 12-hour battery life on a full charge
- • Hassle-free, no cords: solar panels automatically charge during day and light up at night
- • Elevate gates, fences, and posts: modern design aesthetic
- • Premium materials: Metal mount for sturdier, more durable design
- • Customizable timer modes: 2-4-6-8 hours
- • Easy DIY installation: Installs in 15 minutes with included lamp base & mount kit
- • Weather resistant: IP65 Waterproof rating for moderate rain and snow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.