Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Tiki Torches includes Metal Rods & Tabletop Base, 8PK

  • Mfr # STL-201B (8-pack)

  • Zoro # G514851478


product price: $236.99
/pk 8, $29.62/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte
Material
ABS, Metal
Lumens
72
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-201B (8-pack)
Zoro #
G514851478
UPC #
-
Country of Origin
China

Dimensions

Size
4.92" x 4.92" x 10.16"
Torch Size
4.92" x 4.92" x 39.75"

Details

Item
Solar Path Light
Housing Finish
Matte
Material
ABS, Metal
Lumens
72
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
7 W

Description

The Solar Tiki Torch & Garden Light provides a wide array of useful lighting options. This product comes with the option of two different lighting modes. The first being a traditional still lighting effect for everyday uses. With the second option being a flickering flame effect to simulate an actual torch; providing a different lighting ambience while avoiding the risk of an actual flame. Metal poles and ground stakes are provided for adjustable height and includes an alternative table stand for counters and other surfaces. These Solar Torch Lights come with an IP65 performance rating allowing the units to endure moderate outdoor weather conditions.


  • • Lasts for up to 12 hours once fully charged.
  • • Eco-friendly; solar powered design allows for outdoor self-sustainability.
  • • Automatically activates at dusk and recharges during the day.
  • • Excellent 3-in-1 multi-functional design to act as a flaming torch, garden light, or table lamp.
  • • Perfect for landscape decoration, yard parties, walkways and more.
  • • Weighted table stand(s) included
  • • Metal poles for enhanced durability and adjustable height providing a larger coverage of lighting
  • • Extraordinary torch effect simulating a real flame without the dangers of a real flame
  • • Patent Pending, Copyright Reserved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.