Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Tiki Torches with Multiple Lighting Modes , 8PK

  • Mfr # SHL-901-2 (8-pack)

  • Zoro # G214851495


product price: $165.99
/pk 8, $20.75/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte
Material
ABS
Lumens
35
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHL-901-2 (8-pack)
Zoro #
G214851495
UPC #
-
Country of Origin
China

Dimensions

Size
4.76 x 4.76 x 32.28

Details

Item
Solar Path Light
Housing Finish
Matte
Material
ABS
Lumens
35
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
3 W

Description

The Techko Solar Torch Lights provide a wide array of useful lighting options. This product comes with the option of three different lighting modes. The first being a traditional still lighting effect for everyday uses. With the second option being a flickering flame effect to simulate an actual torch and the third is a pulse effect; providing a different lighting ambiance while avoiding the risk of an actual flame. Two poles and a ground stake are provided for adjustable height for each light. These Solar Torch Lights come with an IP65 performance rating allowing the units to endure moderate outdoor weather conditions.


  • • Lights up to 10 hours on a full charge
  • • 3 lighting options: Still/Flame/Pulse
  • • Solar-powered, Energy-saving, Eco-friendly
  • • Automatically lights up at dusk
  • • IP65 Waterproof performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.