Zoro Homepage

Solar Vintage Pillar Light with Remote , 4PK

  • Mfr # SHL-909-1 (4-pack)

  • Zoro # G214851556


product price: $295.99
/pk 4, $74.00/ea
Free Shipping & Returns

Key Features

Size
9.65 x 9.06 x 19.9
Finish
Matte
Lumens
150
Wattage Equivalency
12 W
Material of Construction
Metal, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-909-1 (4-pack)
Zoro #
G214851556
UPC #
-
Country of Origin
China

Dimensions

Size
9.65 x 9.06 x 19.9

Details

Item
Solar Post Light
Finish
Matte
Lumens
150
Wattage Equivalency
12 W
Material of Construction
Metal, Glass
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K), Red (700K
Color
Black
Dusk-to-Dawn Sensor
Yes

Description

Elevate your gates, fences, yard or lawn with the Techko vintage style post lights. These solar-powered lights provide a classic design for and makes it perfect for mounting in your outdoor landscape. The unit includes a wireless remote to select 4 options for lighting and 4 options for timers. Once its fully charged it will automatically turn on at dusk and off at dawn, its self-sustainable to last up to 12 hours on a full charge. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.


  • • Stays on ALL night: 12-hour battery life on a full charge
  • • Hassle-free, no cords: solar panels automatically charge during day and light up at night
  • • Elevate gates, fences, and posts: Classic, vintage design aesthetic
  • • Premium materials: Metal & Glass construction for a more premium, durable experience
  • • 4x adjustable light modes & dimmer: white/yellow/natural/red light
  • • Customizable timer modes: 2-4-6-8 hours
  • • Easy DIY installation: Installs in 15 minutes with included lamp base & mount kit
  • • Weather resistant: IP65 Waterproof rating for moderate rain and snow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.