Zoro Homepage

Solar Wall Lantern Dual Lighting Modes

  • Mfr # STL-209-1

  • Zoro # G514851539


product price: $46.15
/ea

Key Features

Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Color
Black
Size
4.84" x 4.84" x 10.47"
Fixture Housing Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-209-1
Zoro #
G514851539
UPC #
-
Country of Origin
China

Dimensions

Size
4.84" x 4.84" x 10.47"

Details

Item
Solar Wall Sconce
Lumens
138
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Color
Black
Fixture Housing Material
ABS
Incandescent Wattage Equivalent
12 W
Dusk-to-Dawn Sensor
Yes

Description

Techko Solar Wall Lantern, Amber or White Light features a clear panel design where the bulb can be seen through the panels of the unit. The solar powered design allows the product to self-sustain itself illuminating up to 12 plus hours on a full charge. Users can decide if they want a warm and subtle light with the amber setting or they can select a vibrant white light setting to brighten outdoor environments. With an IP65 waterproof rating, this allows for the wall light to withstand various weather conditions while it remains outdoors in use. Contains one solar wall lantern.


  • • Lights up to 12 hours on a full charge
  • • Automatically lights up at dusk
  • • Option for amber or white light effect
  • • Easy to install on the wall
  • • IP65 Waterproof performance
  • • Excellent function as a night light, lighting up entrances and outdoor entertaining areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.