Zoro Homepage

Solar Wall Lantern Model Clear Panel

  • Mfr # STL-205-1

  • Zoro # G614851583


product price: $46.15
/ea

Key Features

Finish
Matte
Size
4.84" x 4.84" x 10.47"
Fixture Housing Color
Black
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-205-1
Zoro #
G614851583
UPC #
-
Country of Origin
China

Dimensions

Size
4.84" x 4.84" x 10.47"

Details

Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
11 W

Description

Light up your home with the Techko Solar Wall Lantern. This cost saving wall lantern lights up automatically at dusk and provides up to 12 hours of light through the night. Select between 2 different lighting colors that shine through a clear panel for maximum visibility.


  • • Lasts for up to 12 hours once fully charged.
  • • Easy installation
  • • Eco-friendly; solar powered design allows for outdoor self-sustainability.
  • • Automatically activates at dusk and recharges during the day.
  • • 2 lighting colors: Amber or White light
  • • Patent Pending, Copyright Reserved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.