Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Wall Light Bi-Directional , 2PK

  • Mfr # SSL-305-1 (2-pack)

  • Zoro # G214851549


product price: $96.55
/pk 2, $48.28/ea
Free Shipping & Returns

Key Features

Lumens
122
Finish
Matte
Fixture Housing Color
Black
Color Temp.
Cool White (6000K)
Size
3.54 x 3.66 x 9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSL-305-1 (2-pack)
Zoro #
G214851549
UPC #
-
Country of Origin
China

Dimensions

Size
3.54 x 3.66 x 9.25

Details

Item
Solar Wall Sconce
Lumens
122
Finish
Matte
Fixture Housing Color
Black
Color Temp.
Cool White (6000K)
Fixture Housing Material
ABS
Incandescent Wattage Equivalent
11 W
Dusk-to-Dawn Sensor
Yes

Description

Techko's solar wall light model provides ample lighting for both showing off your home and illuminating entryways. This long-lasting, self-sustaining light turns on at dusk automatically for great cost savings. You'll never need to worry about turning on the lights!


  • • Lights can last up to 12 hours with a full charge.
  • • Option for amber or white light effect.
  • • Eco-friendly solar and waterproof design provides high self-sustainability.
  • • Automatically turns on at dawn and off at dusk to recharge.
  • • Easy installation; simply mount the bracket and hang the light.
  • • Provides dual direction lighting: Up and down or left and right.
  • • Illuminates in either horizontal or vertical directions accentuating locations.
  • • Excellent for landscaping, decks, patios and much more!
  • • Large design allows for a wider lighting coverage while maintaining a modernized look.
  • • Patent Pending, Copyright Reserved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.