
Solar Wall Light Sconce with Motion Sensor - Minimal Modern Style , 2PK
Mfr # STL-2502-1 (2-pack)
Zoro # G414851530
product price: $87.65
/pk 2, $43.83/ea
Free Shipping & Returns
Key Features
Lumens
60
Finish
Matte
Size
5.9 x 5.9 x 14.5
Color Temp.
Cool White (6000K)
Fixture Housing Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-2502-1 (2-pack)
Zoro #
G414851530
UPC #
-
Country of Origin
China
Dimensions
Size
5.9 x 5.9 x 14.5
Details
Item
Solar Wall Sconce
Lumens
60
Finish
Matte
Color Temp.
Cool White (6000K)
Fixture Housing Material
ABS
Fixture Housing Color
Black
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
5 W
Description
Introducing Techko's Solar Wall Sconce Lantern, a versatile and elegant lighting solution for your outdoor areas. This lantern features two lighting modes: motion-activated and dusk-to-dawn sensor, providing flexibility and convenience.Its modern and sleek design adds a touch of sophistication to any outdoor space or entryway, while its warm and inviting light creates a welcoming ambiance for your guests.Upgrade your home's exterior with Techko's Solar Wall Sconce Lantern, and experience the perfect combination of style and functionality.
- • Motion-Activated Sensor: Lights up for 30 seconds upon detecting motion, providing added security and convenience.
- • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
- • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
- • Easy Installation: Includes a DIY installation kit, making it quick and easy to install in your outdoor space.
- • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.