Zoro Homepage

Solar Wall Light Single Direction , 2PK

  • Mfr # SSL-304-1 (2-pack)

  • Zoro # G814851505


product price: $96.55
/pk 2, $48.28/ea
Free Shipping & Returns

Key Features

Lumens
126
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Size
3.54 x 3.66 x 9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-304-1 (2-pack)
Zoro #
G814851505
UPC #
-
Country of Origin
China

Dimensions

Size
3.54 x 3.66 x 9.25

Details

Item
Solar Wall Sconce
Lumens
126
Finish
Matte
Fixture Housing Color
Black
Fixture Housing Material
ABS
Color Temp.
Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
12 W

Description

Showcase your home with the Techko Solar Wall Light. This self-sustaining light will automatically turn on at dusk and off at dawn so you'll never have to 'remember' to turn on your lights.


  • • Lights can last up to 12 hours with a full charge.
  • • Option for amber or white light effect.
  • • Eco-friendly solar and waterproof design provides high self-sustainability.
  • • Automatically turns on at dusk and off at dawn to recharge.
  • • Easy installation; simply mount the bracket and hang the light.
  • • Produces single directional lighting to feature a certain location.
  • • Multiple mounting options: Up, Down, Left, or Right
  • • Excellent for landscaping, decks, patios and much more.
  • • Large design allows for a wider lighting coverage while maintaining a modernized look.
  • • Patent Pending, Copyright Reserved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.