Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Zen Lantern Classic Style Large , 4PK

  • Mfr # SJL-603-1 (4-pack)

  • Zoro # G914851535


product price: $597.99
/pk 4, $149.50/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte
Material
ABS, Aluminum
Lumens
174
Color
Tan
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJL-603-1 (4-pack)
Zoro #
G914851535
UPC #
-
Country of Origin
China

Dimensions

Size
Large

Details

Item
Solar Specialty Light
Housing Finish
Matte
Material
ABS, Aluminum
Lumens
174
Color
Tan
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
5.5 W

Description

Techko Solar Zen Lantern, Amber or White Light provides a Zen like ambiance due to its design and lighting effect. This Solar Zen Lantern features the ability to have either white or amber LED lighting based on the users preference. The Solar Zen Lantern is excellent for a Zen like ambiance in your gardens and outdoor entertaining areas. Its solar powered design makes the lantern perfect for outdoor environments and self-sustainable to last over 12 hours on a full charge. With an IP65 waterproof rating this allows for the Solar Zen Lantern to withstand various weather conditions while it remains outdoors in use.


  • • Lights up to 12+ hours on a full charge
  • • Automatically on at dusk and off at dawn
  • • Option for amber or white light effect
  • • Excellent for a Zen like ambiance, perfect for gardens and outdoor entertaining areas
  • • IP65 Waterproof performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.