Zoro Homepage

Strobe Safe Pool Alarm for use on Gate, Door, Window or other Pool Entryway , 10PK

  • Mfr # S287 (10-pack)

  • Zoro # G014885904


product price: $645.99
/pk 10, $64.60/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Material
ABS
Battery Requirements
9V
Sound Rating
High Output 110-115 dB
Sound Type
6 Multi-Tone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S287 (10-pack)
Zoro #
G014885904
UPC #
-
Country of Origin
China

Details

Item
Security Alarm
Color
Light Gray
Material
ABS
Battery Requirements
9V
Sound Rating
High Output 110-115 dB
Sound Type
6 Multi-Tone
Standards
UL 2017 Approved, ETL Listed
Low Battery Indicator
Yes

Description

Techko's S287 Strobe Safe Pool Alarm is designed to monitor a gate, door, window or other entryway to you pool area. Strobe light for visual notification when alarm is triggered, high output 110 dB alarm siren sounds when the magnetic contact is broken without pressing the adult bypass button. Two sensors are included so that you can have your sliding glass door open, with your screen door shut, leaving the alarm active. This alarm is always in protective mode and will sound the instant a door, window or gate is opened and will continue until the bypass button is triggered. The S287 is ETL listed and approved under UL 2017 standards.


  • • Meets UL 2017 standards for Child Pool Safety Law
  • • Strobe light for visual notification when alarm is triggered
  • • High Output 110-115 dB, 6-Tone Alarm. "Always On" Alarm Protection
  • • Includes extra set of sensors and bypass reset button for use on both sliding glass doors and screen doors
  • • Water and weather resistant
  • • Low battery LED display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.