Zoro Homepage

Strobe Safe Pool Alarm for use on Gate, Door, Window or other Pool Entryway

  • Mfr # S287

  • Zoro # G615409370


product price: $67.75
/ea

Key Features

Color
Light Gray
Material
ABS
Battery Requirements
9V
Standards
UL 2017 Approved, ETL Listed
Sound Intensity
High Output 110-115 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S287
Zoro #
G615409370
UPC #
-
Country of Origin
China

Details

Color
Light Gray
Material
ABS
Battery Requirements
9V
Standards
UL 2017 Approved, ETL Listed
Sound Intensity
High Output 110-115 dB
Sound Type
6 Multi-Tone
Low Battery Indicator
Yes

Description

Keep your children safe with the Techko S287 Strobe Safe Pool Alarm. This alarm monitors gates, doors, windows, and any other entryway to your pool. The alarm is compliant with UL 2017 safety standards & is designed to be kept out of reach of children, so you will be alerted whenever the pool is accessed. The alarm features a high-output 110 decibel alarm siren and a high-visibility strobe light that triggers whenever the magnetic contact is broken. Adults can easily enter/exit from both sides by using the two included bypass buttons, temporarily disabling the alarm for 10 seconds. This alarm also features a patented secondary sensor, designed to be used with sliding doors that have a complementary screen door. When secondary sensor is installed, the alarm will only trigger when both the screen & glass doors are opened, allowing you to keep your glass door propped open to let in the breeze. (Please note that the secondary sensor cannot be used as an additional alarm for another entry point. You will need one alarm per door/window.) This alarm is certified by ETL, a 3rd-party testing lab, and is approved under UL 2017 standards for pool inspections.


  • Pass Pool Inspections: Compliant with UL 2017 safety standards & Child Pool Safety Law.
  • Keep Your Children Safe: High Output 110-115 dB, 6-Tone Alarm. "Always On" Alarm Protection.
  • High Visibility Strobe LEDs: Visual indicator when alarm is triggered (for people who might be auditorily impaired).
  • Easily Enter/Exit: Two bypass buttons temporarily disable alarm for 10 seconds. Indicated by a blinking LED indicator.
  • Patented Screen Door Sensor: Secondary sensor included, keep sliding glass doors open without triggering the alarm when the screen door is drawn. Please note one alarm per door/alarm, secondary sensor doesn't work as a separate alarm.
  • Out of Reach of Children: Adhesives & placers included to mount on walls & door frames.
  • Durable & Weather Resistant: IP65 Waterproof rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.