Shop TECHLITE INSULATION

Pipe Insulation, 1-1/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0379-0100CT100-PF-0930-02

  • Zoro # G8532316


product price: 
$
54.19
/ea

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
1-1/8"
Material
Melamine Foam
For Tube O.D.
1-1/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0379-0100CT100-PF-0930-02
Zoro #
G8532316
UPC #
-
Country of Origin
United States
Material
Melamine Foam
For Tube O.D.
1-1/8"
Item
Pipe Insulation
Color
White
Approx. R Value
6.06
Insulation Body Material
Melamine Foam
Insulation Nominal I.D.
1 1/8 in
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Approx. R Value
6.06
Insulation Type
Hinged with Self Sealing Lap
Includes
Factory Laminated 300 Series Jacket - 0.028 in Thick, Flexible Polyester Reinforced PVC Jacket with 2 in Self Sealing Lap
Pipe Insulation Item
Pipe Insulation
Standards
ASTM E84
Insulation Approx. K Value
0.25
Density
0.44 +/- 0.19 lb/cu ft
Installation Style
Slit with Adhesive
Sealing Method
Silicone Sealant
Flexibility
Flexible
Tube Style
Hinged
Flame Spread Index
25
R Value
6.06
K Value
0.27 BTU @ 75 Degrees F
For Location
Indoor, Outdoor
Smoke Developed Index
50
For Piping System
Chemical
Plenum Rating
Plenum Rated
Market
Industrial
Foam Cell Type
Open
Resistance Properties
Tear-Resistant
Form
Tube
Facing Material
PVC Jacket Reinforced with PET Fiber
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 6.06, Form Tube, For Copper Tube Size 1 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.