Techlite Insulation
4" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0079-0400IP100-PF-0000-00
Zoro # G8134551
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 4"
- Material Melamine Foam
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWPC)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- ZORO SELECT 3" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-4)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS31812)
- Techlite Insulation Pipe & Tubing Insulation