Shop TECHLITE INSULATION

Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray

  • Mfr # 0079-2448SS100-SH-0000-00
  • Zoro # G2361012

product price: 
$
75.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulation Body Material
Melamine Foam
Wall Thickness - Insulation
1 in
Insulation Sheet Size
24 in x 48 in
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Approx. R Value
3.85
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0079-2448SS100-SH-0000-00
Zoro #
G2361012
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1 in
Insulation Sheet Size
24 in x 48 in
Sheet Size
24" x 48"
Thickness
1 in
Overall Length
4 ft
Overall Width
24 in
Width
24 in

Details

Insulation Body Material
Melamine Foam
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Approx. R Value
3.85
Color
Light gray
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Material
Melamine Foam
Approx. R Value
3.85
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ASTM E84
Foam Cell Type
Open
R Value
3.85
Clean Room Class
Fed. Std. 100
Flexibility
Flexible
Edging
Relief Cut, Shiplap Joint
Self-Adhesive Backing
No
Market
Industrial
Green Environmental Properties
Low Smoke
Smoke Developed Index
50
Density
0.19 lb/cu ft
Plenum Rating
Plenum Rated
Flame Spread Index
25
K Value
0.27 BTU @ 75 Degrees F
Minimum Operating Temperature
-40 Degrees F
Form
Sheet
Facing Material
Unfaced
Maximum Operating Temperature
350 Degrees F
For Environment
Clean Room

Description

Insulation Sheet, Insulation Material Melamine, Insulation Color Gray, Overall Length 4 ft, Overall Width 24 in, Thickness 1 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Facing Material Unfaced, R Value 3.85, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84, Clean Room Class Fed. Std. 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.