Zoro Homepage

Clothing L Class Class 2 , Zipper

  • Mfr # SV2ZGML

  • Zoro # G407469735


product price: $9.95
/ea

Key Features

Size
L
Color
Hi-Viz Green
Material
Polyester/Mesh
Reflective Stripe Width
2 inch
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGML
Zoro #
G407469735
UPC #
674326235370
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 inch
Length
13.5 in

Details

Item
Clothing
Color
Hi-Viz Green
Material
Polyester/Mesh
Closure Type
Zipper
ANSI Class
Class 2
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Covered Pocket Locations
1 upper left front, 1 lower right inside
Reflective Stripe Color
Silver
Gender
Unisex
Number of Pockets with Closure
2
Standards
ANSI/ISEA 107
ANSI Type
Type R
Total Number of Pockets
2

Description

The Closure delivers compliant protection at an economical price The vests are an excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for shortterm labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.