Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clothing M Class 2 , Zipper 2 Pockets

  • Mfr # SV2ZGMM

  • Zoro # G607469825


product price: $9.65
/ea

Key Features

Size
M
Color
Hi-Viz Green
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGMM
Zoro #
G607469825
UPC #
674326235363
Country of Origin
China

Dimensions

Size
M
Length
12.5 in

Details

Item
Clothing
Color
Hi-Viz Green
Material
Polyester/Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Covered Pocket Locations
1 upper left front, 1 lower right inside
Vest Back Style
Mesh
Gender
Unisex
Reflective Stripe Color
Silver
Number of Pockets with Closure
2
Fabric Construction
100% polyester solid knit, 100% polyester mesh
Standards
ANSI/ISEA 107

Description

The Closure delivers compliant protection at an economical price The vests are an excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for shortterm labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.