Zoro Homepage

Clothing XL Class Type R Class 2 , Zipper

  • Mfr # SV2ZGMXL

  • Zoro # G607469764


product price: $11.45
/ea

Key Features

Size
XL
Color
Hi-Viz Green
Material
Polyester/Mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGMXL
Zoro #
G607469764
UPC #
674326235387
Country of Origin
China

Dimensions

Size
XL

Details

Item
Clothing
Color
Hi-Viz Green
Material
Polyester/Mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Reflective Stripe Color
silver
Number of Pockets with Closure
1 upper left front, 1 lower right inside
Standards
ANSI/ISEA 107
ANSI Type
Type R
Total Number of Pockets
2

Description

The Closure delivers compliant protection at an economical price The vests are an excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for shortterm labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.