Zoro Homepage

Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper

  • Mfr # SV2ZGM2X

  • Zoro # G008079326


product price: $9.59
/ea

Key Features

Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV2ZGM2X
Zoro #
G008079326
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL

Description

The Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper Closure delivers compliant protection at an economical price The vests are an excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for shortterm labor


  • •Zipper closure
  • •2" silver tape reflective material with 1 horizontal stripe
  • •1 upper left front, 1 lower right inside pocket
  • •100% polyester mesh material
  • •Hi-viz lime green color
  • •Meets ANSI/ISEA 107-2015 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.