Zoro Homepage

Computer Desk, 30 in H, Espresso

  • Mfr # RTA-4804L-ES

  • Zoro # G703743409


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Color
Espresso
Material
Veneer, Engineered Wood, Medium Density Fiberboard, Steel, Polyvinyl Chloride
Shape
L Shaped
For Use With
Computer, File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-4804L-ES
Zoro #
G703743409
UPC #
815764012998
Country of Origin
China

Dimensions

Overall Height
30 in
Work Surface Depth
55 in
Work Surface Width
59 in

Details

Item
Computer Desk
Color
Espresso
Material
Veneer, Engineered Wood, Medium Density Fiberboard, Steel, Polyvinyl Chloride
Shape
L Shaped
For Use With
Computer, File
Features
Scratch Resistant, Moisture Resistant, Locking Cabinet, Storage Cabinet, Heavy Duty
Base Type
Curved
Number of Cabinets
1
Base Included
Yes

Description

This modern Techni Mobili L-Shaped Computer Desk features a spacious desktop in a curved boomerang shape with a built-in locking storage cabinet and a hanging file cabinet. Curved legs are made of scratch-resistant powder-coated steel, while desktop and storage cabinet are made of heavy-duty engineered wood panels with PVC laminate surface.

Features
  • Heavy-duty mdf wood panels with a moisture resistant pvc laminate veneer
  • Space saving l-shape design with curved boomerang shape and interchangeable desks left or right
  • Curved powder coated steel scratch resistant legs
  • Built-in locking storage cabinet and two accessory drawers
Specifications
  • Color: Espresso
  • Material: MDF Panels & Steel Frame
  • Dimension: 30" H x 59" W x 55" D
  • Weight: 122 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.