RTA-2706A-GRY Complete Computer Workstation Desk; Gray - 35.25 x 37.75 x 22 in.
- Mfr # RTA-2706A-GRY
- Zoro # G903922895
product price:Â
$
205.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-2706A-GRY
- Zoro #
- G903922895
- UPC #
- 815764015036
- Country of Origin
- China
Description
This Techni Mobili Complete Space Saving Computer Workstation lends an air of traditional workmanship to it's versatile contemporary design. It has a simple yet sturdy design made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The keyboard shelf , adjacent shelf and utility drawer are all mounted on slide out tracks featuring safety stops.
Features- Heavy-duty MDF panels with a moisture resistant PVC laminate veneer
- Scratch resistant powder-coated steel legs
- Keyboard shelf, bottom CPU shelf, utility drawer, accessory shelves
- Color: Grey
- Material: MDF Panel, Steel Frame
- Keyboard Tray Dimension: 2.75" H x 20" W x 11.75" D
- Drawer Dimension: 2.25" H x 10.5" W x 13" D
- CPU Shelf Dimension: 19" H x 12.5" W x 19.75" D
- Overall Dimension: 35.25" H x 37.75" W x 22" D
- Desktop Weight Capacity: 80 lbs
- Weight: 56 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.