Shop TECHNI MOBILI

RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite

  • Mfr # RTA-S06-GPH06
  • Zoro # G203960689

product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-S06-GPH06
Zoro #
G203960689
UPC #
858108067841
Country of Origin
China

Description

The Techni Mobili Rolling Glass Top File Cabinet features a heavy-duty 8 mm tempered safety glass shelf on scratch-resistant powder-coated steel supports. This stylish pedestal with a locking top drawer and a lower hanging file drawer provides secure storage. 5 casters offer additional support and easy mobility. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer. FINISH: Graphite.
  • 5 Year Limited Warranty
    Dimensions:
  • Length: 14"
  • Width: 18"
  • Height: 24"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.