RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in.
- Mfr # RTA-4602-BK
- Zoro # G503743333
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-4602-BK
- Zoro #
- G503743333
- UPC #
- 815764013087
- Country of Origin
- China
- Style
- Executive Chair
Description
This elegant and modern Techni Mobili Executive Office Chair will add an upscale appearance to your office with its attractive stitched seat and back. Made of Techniflex upholstery with chrome steel base and chrome arms rests, the comfortable seat has built-in lumbar support and has an iconic ribbed design; features a chrome base, pneumatic seat height adjustment, armrests and locking tilt control with tension knob and comfortably fits users up to 200lbs.
Features- Ribbed Design TechniFlex Upholstery on the seat and back with padded armrests
- Pneumatic height adjustment, locking tilt control and an adjustable tension knob
- Built-in lumbar support
- 5 star nylon base features locking non-marking casters
- Color: Black
- Material: Polyurethane, Chrome base
- Dimension: 35-39.5" H x 23" W x 23" D
- Chair Capacity: 220 lbs
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.