Shop TECHNI MOBILI
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
RTA-7050-GRY Adjustable TV Console Stand Up to 65 in.
Mfr # RTA-7050-GRY
Zoro # G503902693
original price:Â $311.99 , new price: $306.99 , 1 percent off
new price:Â $306.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA-7050-GRY
- Zoro #
- G503902693
- UPC #
- 815764014848
- Country of Origin
- China
Description
Techni Mobili Expandable TV Stand will enhance your entertainment area with this asymmetrical inspired piece of art. Finished in calming grey, this 53" expandable TV stand is the perfect blend of style and functionality. Easily slides open to a full length of 92", this piece is uniquely yours to design to accommodate your needs within your entertainment space. With two large storage drawers and four shelves to keep your media items organized and clutter free, the versatility of this piece make this a must have in any home.
Features- Expandable for added storage space
- Two large closed storage drawers and up to 4 shelves for optimal storage options
- Color: Grey
- Material: MDF
- Tv stand Size: 65"
- Overall Dimension: 18" H x 53.5"-82.75" W x 15.35" D
- Weight: 82 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.