T55A Universal Tilting Wall Mount with Post Installation Leveling for 32 - 55 in. Flat Panel Screens
- Mfr # T55A
- Zoro # G804054794
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T55A
- Zoro #
- G804054794
- UPC #
- -
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- One touch lock and key system for added security
- VESA compatible up to 660x501mm
- Universal design
- Low-profile, holds screen close to wall for a clean look
- Pre-tensioned tilt mechanism for smooth adjustment
- Open wall plate allows easy access for wiring
- Lateral shift for perfect placement
- Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
- Fast and easy installation
- Color: Black
- Finish: Scratch resistant
- Material: Steel
- Size: 32 - 55"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.