RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in.

  • Mfr # RTA-8211-GRY
  • Zoro # G103922916
product price: 
$
266.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-8211-GRY
Zoro #
G103922916
UPC #
815764015043
Country of Origin
China

Description

The Techni Mobili Dual Complete Computer Workstation Desk includes an elevated accessory shelf, slide-out keyboard and accessory shelvesboth equipped with safety stops, 2 storage drawers, and an open CPU compartment with a shelf that can be moved up, down or completely removed. The elevated desktop provides additional storage above the pedestals. The slide-out accessory shelf and CPU compartment each have rear cable openings. The desktop has an 80 lbs. weight capacity, while the shelves can each hold up to 30 lbs., and the drawers each have a 22 lbs. weight capacity. This amazing multifunctional desk is made with MDF panels in Gray color, with a moisture laminate veneer. It's stylish frames are made of scratch-resistant powder-coated steel, adding elegance to it's fine design.

Features
  • 2 storage drawers and pull out keyboard tray with safety stop
  • CPU/Storage Compartment and Slide-out accessory Shelf with rear cable openings
  • Elevated accessory shelf
Specifications
  • Color: Grey
  • Material: MDF Panel
  • Keyboard Tray Dimension: 2.75" H x 23.5" W x 11.75" D
  • Drawer Dimension: 4.75" H x 10.25" W x 13.25" D
  • Overall Dimension: 33.5" H x 47.25" W x 21.5" D
  • Weight: 100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.