Shop TECHNI MOBILI
Create Account
RTA-8404-GRY Classic Computer Desk with Multiple Drawers; Grey
- Mfr # RTA-8404-GRY
- Zoro # G303922921
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-8404-GRY
- Zoro #
- G303922921
- UPC #
- 815764012141
- Country of Origin
- Malaysia
Description
The Techni Mobili Classy Desk has a classy design of an expansive contoured desktop shape, and can be used as a computer workstation or as a drafting table. The under table side shelf and three drawers provide optimal storage. Desktop has a 90lbs weight capacity. The under table shelf can hold up to 19lbs and each drawer, can hold up to 10lbs. Made of heavy-duty particle board panels with a moisture-resistant laminate finish, this desk will bring an elegant touch to any room or office.
Features- Classic Computer Desk with Multiple Drawers
- 3 Drawers provide optimal storage
- Under table side shelf
- Color: Grey
- Country of Origin: Malaysia
- Weight: 78 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.