RTA-4985-CH36 Complete Computer Desk - Chocolate
- Mfr # RTA-4985-CH36
- Zoro # G703751671
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered Wood, Medium Density Fiberboard, Steel
Assembled/Unassembled
Unassembled
Work Surface Depth
24 in
Work Surface Width
48 in
Features
File Drawer, Pull-out Keyboard Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-4985-CH36
- Zoro #
- G703751671
- UPC #
- 858108003597
- Country of Origin
- China
- Item
- Workstation
- Material
- Engineered Wood, Medium Density Fiberboard, Steel
- Assembled/Unassembled
- Unassembled
- Features
- File Drawer, Pull-out Keyboard Tray
- Shape
- Rectangle
- Application
- Office, Home
- Number of Cabinets
- 2
- Number of Trays
- 1
- Base Included
- Yes
Dimensions
- Work Surface Depth
- 24 in
- Work Surface Width
- 48 in
Description
This Techni Mobili Complete Computer Desk, featuring a storage cabinet and drawers, is perfect for home or office. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and scratch-resistant powder-coated steel supports. The storage cabinet, designed for a CPU with a large back opening for cables and heat release, includes an accessory shelf. The large slide-out keyboard shelf is equipped with a safety stop. There are two storage drawers and one hanging file drawer. The desktop has an 80 lb weight capacity, while the shelves can each hold up to 30 lbs, and the drawers each have a 22 lb weight capacity. COLOR: Chocolate.5 Year Limited Warranty
Dimensions: Length: 48" Width: 24" Height: 30"
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.