RTA-8406-ES Trendy Writing Desk with Drawer; Espresso - 30 x 47.2 x 22 in.
- Mfr # RTA-8406-ES
- Zoro # G203902405
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-8406-ES
- Zoro #
- G203902405
- UPC #
- 815764013308
- Country of Origin
- China
Description
The Techni Mobili Trendy Desk combines style and elegance in one furniture. The expansive desktop, rested on X-shaped legs, makes a great computer workstation or drafting table. The center storage drawer is perfect for accessories and keeping you clutter free. Desktop holds up to 55lbs. Made of heavy-duty particle board panels with a moisture laminate finish, this desk will definitely bring an elegant touch to any room or work environment.
Features- Center storage drawer perfect for accessories
- Stylish x-shaped legs
- Heavy-duty particle board panels with a moisture resistant paper laminate in espresso finish
- Color: Espresso
- Country of Origin: Malaysia
- Material: Particle Board
- Overall Dimension: 30" H x 47.2" W x 22" D
- Maximum Weight Capacity: 55 lbs
- Weight: 52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.