RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in.
- Mfr # RTA-B006-GPH06
- Zoro # G103976063
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA-B006-GPH06
- Zoro #
- G103976063
- UPC #
- 815764012134
- Country of Origin
- China
Description
The Techni Mobili Folding Table Laptop Cart saves space while providing the laptop or writing setup you need. It features a chromed steel frame that adjusts from 26 up to 35.75 inches in height. The unfolded panels add 14 inches of workspace. Fits laptops of up to 16.5 inches wide. Folded Panels each have a 22lbs Weight Capacity and middle desktop holds up to 80LBS. Panels are made of MDF panels with a moisture laminate surface atop a powder-coated steel frame.
Features- Heavy-duty MDF panels with a moisture resistant PVC laminate veneer
- Chromed steel frame
- Height adjustable
- Panels that fold for additional workspace
- Color: Graphite
- Material: MDF Panels with PVC Laminate Surface
- Laptop Wide: 16.5"
- Workspace: 14"
- Adjustable Seat Height: 26"-35.75"
- Overall Dimension: 26"-35.75" H x 20.75" W x 14.25" D
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.