Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5.SA.B
Zoro #
G9488927
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Size
0.012 in W x 0.008 in H
Length
4 1/4 in
Details
Item
Tweezers
Point Type
Fine
Application
Electronics and Medical Device
Material
Stainless Steel
Max. Temp.
1,697 Degrees F
Resists
Good Corrosion Resistance to Most Chemicals, Salts and Acids
Type
Economy
Temperature - Maximum
1,697 Degrees F
Resistance Properties
Acid, Magnetic
Description
Tweezers, Material Stainless Steel, Overall Length 4 1/4 in, Resistance Properties Acid, Magnetic, Temperature - Maximum 1,697 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.