Zoro Homepage
This item is Discontinued.
Techni-Tool Tweezers, High Precision, 4-3/4in, Flat 2A.SA.0

Tweezers, High Precision, 4-3/4in, Flat (Discontinued)

  • Mfr # 2A.SA.0
  • Zoro # G9505684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A.SA.0
Zoro #
G9505684
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/4 in
Tip Size
0.079 in W x 0.008 in H
Length
4 3/4 in

Details

Item
Tweezers
Point Type
Accurate, Flat, Round
Application
Electronics and Medical Device
Material
Stainless Steel
Max. Temp.
1,697 Degrees F
Resists
Good Corrosion Resistance to Most Chemicals, Salts and Acids
Type
High Precision
Tip Shape
Round
Resistance Properties
Acid, Magnetic
Temperature - Maximum
1,697 Degrees F

Description

Tweezers, Material Stainless Steel, Overall Length 4 3/4 in, Resistance Properties Acid, Magnetic, Tip Shape Round, Temperature - Maximum 1,697 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.