Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Techni-Tool Tweezers, Plastic Tip, 5in, Strong Tips 00CF.SA.1

Tweezers, Plastic Tip, 5in, Strong Tips (Discontinued)

  • Mfr # 00CF.SA.1
  • Zoro # G9505745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00CF.SA.1
Zoro #
G9505745
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Tip Size
0.020 in W x 0.079 in H
Length
5 in

Details

Item
Tweezers
Point Type
Strong Tips
Application
Electronics and Medical Device
Material
Stainless Steel
Max. Temp.
374 Degrees F
Resists
Good Chemical Resistance (Oils, Grease, Fuels, Non Polar Solvents), Not Resistant to Strong Acids, Alkalis and Hot Water or Steam
Type
Plastic Tip
Resistance Properties
Acid, Magnetic
Temperature - Maximum
374 Degrees F

Description

Tweezers, Material Stainless Steel, Overall Length 5 in, Resistance Properties Acid, Magnetic, Temperature - Maximum 374 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.