Wire Shelf, Chrome, 14 x 24 in
- Mfr # 1424CH
- Zoro # G2944479
product price:Â
$
19.55
/ea
Key Features
Width
14 in
Depth
24"
Height
7 ft.
Material
Steel
Load Capacity
3500 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1424CH
- Zoro #
- G2944479
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Shelf
- Material
- Steel
- Load Capacity
- 3500 lb.
Dimensions
- Width
- 14 in
- Depth
- 24"
- Height
- 7 ft.
Description
Wire Shelf,Chrome,14x24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.