Shop TECHNICAL PRO
See all product information
Create Account
cqb1650 .25 in. to Banana Speaker Cables 50 ft. Feet 16 Gauge
- Mfr # cqb1650
- Zoro # G104069382
product price:Â
$
37.89
/ea
Key Features
Cable Type
Banana Plug
Cable Length
50 ft
Conductor Material
Copper
Connection B
6.35mm Stereo Audio
Connection A
Banana Plug Audio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cqb1650
- Zoro #
- G104069382
- UPC #
- 859789003241
- Country of Origin
- China
- Cable Type
- Banana Plug
- Conductor Material
- Copper
- Connection B
- 6.35mm Stereo Audio
- Item
- Audio Cable
- Connection A
- Banana Plug Audio
- Device Supported
- Audio Device
Dimensions
- Cable Length
- 50 ft
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.