Shop TECHNICAL PRO
See all product information
Create Account
css1225 Speakon to Speakon Speaker Cables
- Mfr # css1225
- Zoro # G103772047
product price:Â
$
47.39
/ea
Key Features
Color
Black
Cord Length (Ft.)
25 ft
Conductor Material
Copper
Connector on Second End Details
(1) SpeakOn Audio
Connector on First End Details
(1) SpeakOn Audio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- css1225
- Zoro #
- G103772047
- UPC #
- 859789004507
- Country of Origin
- China
Dimensions
- Cord Length (Ft.)
- 25 ft
Details
- Item
- Audio Cable
- Color
- Black
- Conductor Material
- Copper
- Connector on Second End Details
- (1) SpeakOn Audio
- Connector on First End Details
- (1) SpeakOn Audio
- Cable Type
- SpeakOn
- Device Supported
- Audio Device, Speaker
- Connector Type on Second End
- SpeakOn Audio
- Compatible Devices
- Speaker, Audio Device
- Connector Type on First End
- SpeakOn Audio
- Conductor
- Copper
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.