Zoro Homepage

Goose Neck Phone Holder and POP Filter

  • Mfr # LIVESHOW2M

  • Zoro # G421736882


product price: $41.69
/ea

Key Features

Height
9.5 in
Width
2.75 in
Color
Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIVESHOW2M
Zoro #
G421736882
UPC #
817802015640
Country of Origin
China

Dimensions

Height
9.5 in
Width
2.75 in
Length
8 in

Details

Color
Black
Item
Phone Holder

Description

The Technical Pro LiveShow2L Goose Neck Phone Holder and POP Filter is the ideal phone rig for any internet personality. Setup your streaming rig for proper flexibility. Great for on the go podcasts with the universal base for attachments. Mount and position you smart phone to the ideal angle with the flexible goose neck. Get your views up and upgrade to the perfect setup!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.