Zoro Homepage

Megaphone with Siren

  • Mfr # MPH40

  • Zoro # G721738616


product price: $66.39
/ea

Key Features

Color
White
Length
18 in
Width
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH40
Zoro #
G721738616
UPC #
817802013813
Country of Origin
China

Dimensions

Length
18 in
Width
6 in
Height
6 in

Details

Color
White
Item
Megaphone with Siren

Description

-Great for making announcements at parties and medium-size venues -Higher powered model so you can reach more people with your announcements -Detachable, handheld mic gives you additional freedom -Extended battery capabilities give you more playtime Peak Power: 40 Watts Input: Aux 3.5mm Up to 5 Hours of continuous use Battery: 8C batteries (not included) or rechargeable battery (Model: ERS66Battery purchase separately) Antifeedback Microphone ABS construction and ergonomic pistol grip Handheld or shoulder strap (included) Police Siren Volume Control Microphone can be used with trigger button or set continuously on with Microphone switch

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.