MK66 Wired Microphone with Digital Processing, Black
- Mfr # mk66
- Zoro # G103772467
product price:
$
46.49
/ea
Key Features
Cable Length
10 ft
Includes
10' XLR Cable.
Color
Black
Microphone Controls
On/Off
Microphone Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- mk66
- Zoro #
- G103772467
- UPC #
- 859789006570
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Includes
- 10' XLR Cable.
- Color
- Black
- Microphone Controls
- On/Off
- Microphone Type
- Handheld
- Host Interface
- XLR
- Item
- Microphone
- Connectivity Technology
- Wired
Description
Technical Pro's groundbreaking new approach to industrial design incorporates advanced technology and striking good looks with rugged construction and a long list of features, providing years of audio enjoyment.
10 Foot XLR to 1/4.
Impedance: 600 ohms.
Sensitivity: -72dB ±3dB.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.