Zoro Homepage

Professional AM/FM Digital Tuner

  • Mfr # TUB80

  • Zoro # G721736629


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
1.75 in
Color
Black
Nominal Width
9.5 in
Nominal Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB80
Zoro #
G721736629
UPC #
817802012052
Country of Origin
China

Dimensions

Nominal Height
1.75 in
Nominal Width
9.5 in
Nominal Length
19 in

Details

Item
Digital Tuner
Color
Black

Description

Technical Pro knows that in today's world of audio and professional sound equipment every product must be reliable and built with top level technology. The engineers always put their best design into products ranging from mixers to amplifiers to speakers and everything in between! In today's world of recording and entertainment a professional tuner is must have for any studio, event hall, lounge or showroom. The Technical Pro Professional AM/FM Digital Tuner is a Professional AM/FM Digital Tuner that is built with a lasting technology and very stylish black design. It can be connected to any standard set up and you can be tuning into AM and FM stations and listening to a high quality output. This unit can be connected to any standard rack only taking up one space. You can remove the rack mount brackets as well if you choose to set this up in an entertainment set up or another type of flat surface. The front panel hosts a digital display showing information like station channel and there is an illuminated LED light that shows if the unit is on or off next to the power button. Store up to 60 radio stations. The Technical Pro Professional AM/FM Digital Tuner is of a compact black design. Setting this up in any rack or entertainment set up will compliment your gear and keep a professional look to your system. Impress your clients and audience by letting them know you are using top level gear! This unit comes complete with a remote control. Change your stations from across the room or on your couch and use the sleep mode to turn the unit off and on and your pre-set times. Add this tuner to your home entertainment set up and switch from TV to your favorite radio station! The TUB75 is one of the best choices for a professional tuner and at a price that is very affordable! * AM/FM presets with digital scan * Store up to 60 stations * 1U space saving design * Signal to noise ratio: AM >5mv/m FM >20 dB μ * Input impedance: 1 Kohm * Signal to noise sensitivity: AM >40dB FM >45dB * Removable rack-mount brackets * Alarm clock and sleep mode * Remote control * 19" L x 9.5" W x 1.75" H * Weight: 6 * 110/220v

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.