Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Technical Pro cqq1250 .25 in. to .25 in. Speaker Cables

  • Mfr # cqq1250

  • Zoro # G903771806


product price: $43.29
/ea

Key Features

For Use With
Audio Device, Speaker
Cord Length (Ft.)
50 ft
Wiring Conductors
Copper
Series
CQQ
Connector on First End Details
1 x 6.35mm Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cqq1250
Zoro #
G903771806
UPC #
859789003272
Country of Origin
China

Dimensions

Cord Length (Ft.)
50 ft

Details

Item
Audio Cable
For Use With
Audio Device, Speaker
Wiring Conductors
Copper
Series
CQQ
Connector on First End Details
1 x 6.35mm Audio - Male
Connector Type on Second End
6.35mm Audio - Male
Connector Type on First End
6.35mm Audio - Male
Connector on Second End Details
1 x 6.35mm Audio - Male
Compatible Devices
Speaker, Audio Device
Conductor
Copper

Description

  • Available in 12 and 16 gauge speaker wire.
  • Available in 12' 25' 50' and 100'.
  • Manufactured to the highest quality available.
  • With true enhanced performance.
  • Latest technical development.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.