Zoro Homepage

Technical Pro cqq1650 .25 in. to .25 in. Speaker Cables

  • Mfr # cqq1650

  • Zoro # G103998560


product price: $38.89
/ea

Key Features

Color
Black
Cord Length (Ft.)
50 ft
Conductor Material
Copper
Connector on Second End Details
(1) 6.35mm Audio - Male
Cable Type
6.35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cqq1650
Zoro #
G103998560
UPC #
859789003319
Country of Origin
China

Dimensions

Cord Length (Ft.)
50 ft

Details

Item
Audio Cable
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) 6.35mm Audio - Male
Cable Type
6.35mm
Device Supported
Audio Device, Speaker
Series
CQQ
Connector on First End Details
(1) 6.35mm Audio - Male

Description

  • Available in 12 and 16 gauge speaker wire.
  • Available in 12' 25' 50' and 100'.
  • Manufactured to the highest quality available.
  • With true enhanced performance.
  • Latest technical development.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.