Zoro Homepage

Technical Pro css12100 Speakon to Speakon Speaker Cables

  • Mfr # css12100

  • Zoro # G703998687


product price: $69.89
/ea

Key Features

Cord Length (Ft.)
100 ft
Connector on First End Details
(1) SpeakOn Audio
Connector on Second End Details
(1) SpeakOn Audio
Device Supported
Audio Device, Speaker
Cable Type
SpeakOn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
css12100
Zoro #
G703998687
UPC #
859789003463
Country of Origin
China

Dimensions

Cord Length (Ft.)
100 ft

Details

Item
Audio Cable
Connector on First End Details
(1) SpeakOn Audio
Connector on Second End Details
(1) SpeakOn Audio
Device Supported
Audio Device, Speaker
Cable Type
SpeakOn
Conductor Material
Copper

Description

  • Speakon to Speakon Speaker Cables.
  • 12 gauge Speaker wire.
  • Lengh: 100'.
  • Manufactured to the highest quality available.
  • With true enhanced performance.
  • Latest technical development.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.