Zoro Homepage

Torque Audio 2U Professional 2CH Power Amplifier

  • Mfr # AW1

  • Zoro # G321737842


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Height
22 in
Length
14.2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW1
Zoro #
G321737842
UPC #
859789006969
Country of Origin
China

Dimensions

Width
8.5 in
Height
22 in
Length
14.2 in

Details

Item
Power Amplifier
Color
Black

Description

AW1 Torque Audio 2U Professional 2CH Power Amplifier 1000 watts peak power both channels driven - 1.0 percent THD - 8ohms 450 watts - 2 ohms 360 watts - 4 ohms 200 watts - 8 ohms Inputs : RCA Outputs: Banana binding post Dual cooling speed fans Iridescent blue LED meter Power, Level and Clipping indicators per channel Frequency Response : 20hz-20KHz Signal to Noise Ratio : 75dB Input Impedance: 10 k ohm unbalanced 110V

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.