Shop TECHNICAL PRO
Create Account
wm1302 Professional UHF Dual Wireless Microphone System
- Mfr # wm1302
- Zoro # G303784833
product price:
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- wm1302
- Zoro #
- G303784833
- UPC #
- 817802012489
- Country of Origin
- China
Description
Technical Pro’s microphones are preferred by sound professionals and performers. The innovative technology that is used always produces a proper translation to any voice and to any audience and the sturdy design will give you confidence that your show or conference will always be a success.
Specifications- Dual signal UHF high band
- Polar Pattern - Dynamic Cardioid
- Digital sound processing
- Outputs - Individual XLR outputs per channel, one 1/4 in. mixed output
- Frequency range - 614MHz-698MHz
- Frequency stability - 0.005%
- Modulation mode - FM
- Maximum deviation range - 25kHz with limiting compressor
- Frequency Response - 40Hz-20kHz
- Signal to noise ratio - 100dB
- Total harmonic distortion - 0.5%
- Audio dynamic range - 90dB
- Service area - 200 ft.
- Comes with two handheld microphones
- VU meter
- LCD display with microphone frequency
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.