Zoro Homepage

Cooling Vest, Cotton, Cold Pack Inserts, 2 to 3 hr Max Cooling Time, Zipper Closure, 27 in Length

  • Mfr # 6626-BLUE2XL

  • Zoro # G4116131


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6626-BLUE2XL
Zoro #
G4116131
UPC #
816230010531
Country of Origin
China

Dimensions

Size
2XL
Length
27 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Fits Chest Size
46 in to 48 in
Length (Straight Wireway)
21 in to 27 in
Workwear Size
2XL

Details

Item
Cooling Vest w/Inserts
Color
Blue
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
Maximum Cooling Time
2 to 3 hr
Closure Type
Zipper
Back Stripe Pattern
None
Number of Cooling Inserts Included
4
Includes Battery
No
Includes Cooling Inserts
Yes
Garment Type
Vest
Workwear Color
Blue
Workwear Material Properties
None
Secondary Hazard
None
Cooling Time
5 to 10 hr
Cooling Temperature
58 Degrees F
Workwear Closure Type
Hook-and-Loop, Zipper
Workwear Cooling Technology
Cold Pack Inserts

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size 2XL, Maximum Cooling Time 2 to 3 hr, Length 27 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products