Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, Cotton, Cold Pack Inserts, 2 to 3 hr Max Cooling Time, Zipper Closure, 27 in Length

  • Mfr # 6626-KHA2XL

  • Zoro # G4131863


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6626-KHA2XL
Zoro #
G4131863
UPC #
816230010593
Country of Origin
China

Dimensions

Size
2XL
Length
27 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Workwear Size
2XL
Length (Straight Wireway)
21 in to 27 in
Fits Chest Size
46 in to 48 in

Details

Item
Cooling Vest w/Inserts
Color
Tan
Cooling Method
Rechargeable Ice Packs
Features
Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
Material
Cotton
Includes
(4) Cool Packs, Cooler Bag
High-Visibility
No
Maximum Cooling Time
2 to 3 hr
Closure Type
Zipper
Back Stripe Pattern
None
Includes Cooling Inserts
Yes
Includes Battery
No
Number of Cooling Inserts Included
4
Garment Type
Vest
Workwear Color
Khaki
Secondary Hazard
None
Workwear Cooling Technology
Cold Pack Inserts
Workwear Closure Type
Hook-and-Loop, Zipper
Workwear Material Properties
None
Cooling Temperature
58 Degrees F
Cooling Time
5 to 10 hr

Description

Cooling Vest, Cooling Method Cold Pack Inserts, Color Tan, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size 2XL, Maximum Cooling Time 2 to 3 hr, Length 27 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.