Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, Nylon, Evaporative, 5 to 10 hr Max Cooling Time, Zipper Closure, 20 1/2 in Length

  • Mfr # 6529-KHAKIS

  • Zoro # G3977845


product price: $42.49
/ea

Key Features

Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529-KHAKIS
Zoro #
G3977845
UPC #
857825001954
Country of Origin
China

Dimensions

Size
S
Length
20 1/2 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Workwear Size
S
Fits Chest Size
34 in to 36 in

Details

Item
Evaporative Cooling Vest
Color
Tan
Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
Closure Type
Zipper
Includes Battery
No
Standards
ANSI Class 2, CE Certified
Number of Cooling Inserts Included
0
Includes Cooling Inserts
No
Back Stripe Pattern
None
Number of Cooling Insert Pockets
0
Workwear Color
Khaki
Workwear Cooling Technology
Evaporative Cooling
Cooling Time
5 to 10 hr
Secondary Hazard
None
Workwear Material Properties
None
Cooling Temperature
15 Degrees F Below Air Temperature
Garment Type
Vest
Workwear Closure Type
Zipper

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size S, Maximum Cooling Time 5 to 10 hr, Length 20 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Includes Battery No, Includes Cooling Inserts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.