Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooling Vest, Nylon, Evaporative, 5 to 10 hr Max Cooling Time, Zipper Closure, Tan

  • Mfr # 6529-KHAKI2XL

  • Zoro # G4183882


product price: $41.29
/ea

Key Features

Size
2XL
Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529-KHAKI2XL
Zoro #
G4183882
UPC #
857825001992
Country of Origin
China

Dimensions

Size
2XL
Length
23 1/2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Fits Chest Size
46 in to 48 in
Workwear Size
2XL

Details

Item
Evaporative Cooling Vest
Color
Tan
Cooling Method
Evaporative
Features
Water Repellent Nylon Liner
Material
Nylon
High-Visibility
No
Maximum Cooling Time
5 to 10 hr
Closure Type
Zipper
Standards
ANSI Class 2, CE Certified
Back Stripe Pattern
None
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Includes Battery
No
Cooling Time
5 to 10 hr
Workwear Material Properties
None
Waterproof
Water Repellant
Workwear Cooling Technology
Evaporative Cooling
Number of Cooling Insert Pockets
0
Cooling Temperature
15 Degrees F Below Air Temperature
Garment Type
Vest
Secondary Hazard
None
Workwear Closure Type
Zipper
Workwear Color
Khaki

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Tan, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size 2XL, Maximum Cooling Time 5 to 10 hr, Length 23 1/2 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Battery No, Includes Cooling Inserts No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.